- 10000 psi Maximum Operating Pressure
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Displacement Per Stroke (2nd Stage) | 0.151 in3, 2.47 cm3 |
| Oil Displacement Per Stroke (1st Stage) | 2.4 in3, 39.33 cm3 |
| Cylinder Compatibility | Single-Acting |
| Reservoir Capacity | 155 in3, 2540 cm3 |
| Weight | 18.0 LB |
| EAN or UPC | 662005107117 |

