- 10000 psi Maximum Operating Pressure
| Pump Type | Two Speed |
| Oil Displacement Per Stroke (2nd Stage) | 0.151 in3, 2.47 cm3 |
| Oil Displacement Per Stroke (1st Stage) | 2.4 in3, 39.33 cm3 |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Usable Oil Capacity | 155 in3, 2540 cm3 |
| Reservoir Capacity | 155 in3, 2540 cm3 |
| Flow [Max] | 0.151 in3/Stroke, 2.47 cm3/Stroke |
| Useable Oil Capacity | 155 in3, 2540 cm3 |
| Cylinder Compatibility | Double-Acting |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Piston Stroke | 1 in, 25.4 mm |
| Pump Power Source | Manual |
| Pressure Rating 1st Stage | 400 psi, 27 bar |
| Handle Effort [Max] | 95 lb |
| Weight | 22.0 LB |
| EAN or UPC | 662005107124 |

