- Air Power Source
- 36 in3 Reservoir Capacity
- 255 lpm Air Consumption
features
- Swivel coupling simplifies hydraulic connection and pump operation
- Base mounting slots provided
- Easily operated by hand or by foot
- Operates in all positions for increased versatility in use and mounting
| Width | 5.620 in |
| Sound Level | 85 dBa |
| Maximum Operating Pressure | 10000 psi |
| Reservoir Capacity | 36 in3, 589 cm3 |
| Port Type | NPTF |
| Height | 5.710 in |
| Air Pressure Range [Min] | 60 psi, 4.1 bar |
| Series | PA |
| Air Supply Required | 60 to 120 psi |
| Air Consumption | 255 lpm |
| Valve Operation | Manual |
| Cylinder Compatibility | Single-Acting |
| Flow Rate Range [Max] | 20 in3/min |
| Length | 14.690 in |
| Flow [Max] | 8 in3/min, 0.13 lpm |
| Power Source | Air |
| Port | 3/8-18 NPTF |
| Valve Function | Advance, Hold, Retract |
| Air Pressure Range [Max] | 120 psi, 8.3 bar |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 12.0 LB |
| EAN or UPC | 662005100002 |

