- Air Power Source
- 37 in3 Reservoir Capacity
- 255 lpm Air Consumption
| Reservoir Capacity | 37 in3, 600 cm3 |
| Series | PA |
| Cylinder Compatibility | Single-Acting |
| Air Pressure Range [Min] | 60 psi, 4.1 bar |
| Air Consumption | 255 lpm |
| Flow Rate Range [Max] | 119 in3/min |
| Usable Oil Capacity | 0.6 l |
| Flow Rate Range [Min] | 60 in3/min |
| Air Pressure Range [Max] | 100 psi, 6.9 bar |
| Valve Function | Advance, Retract |
| Useable Oil Capacity | 0.6 l |
| Valve Operation | Manual |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Power Source | Air |
| Flow [Max] | 60 in3/min, 0.98 lpm |
| Weight | 11.1 LB |
| EAN or UPC | 662005100033 |

