- Air Power Source
- 37 in3 Reservoir Capacity
- 255 lpm Air Consumption
| Air Consumption | 255 lpm |
| Reservoir Capacity | 37 in3, 600 cm3 |
| Useable Oil Capacity | 0.6 l |
| Flow Rate Range [Max] | 200 in3/min |
| Power Source | Air |
| Operating Pressure [Max] | 3000 psi, 210 bar |
| Series | PA |
| Usable Oil Capacity | 0.6 l |
| Valve Operation | Manual |
| Cylinder Compatibility | Single-Acting |
| Air Pressure Range [Min] | 60 psi, 4.1 bar |
| Flow [Max] | 120 in3/min, 1.97 lpm |
| Valve Function | Advance, Retract |
| Air Pressure Range [Max] | 100 psi, 6.9 bar |
| Flow Rate Range [Min] | 120 in3/min |
| Weight | 5.0 LB |
| EAN or UPC | 662005100057 |

