- Air Power Source
- 305 in3 Reservoir Capacity
| Hydraulic To Air Ratio | 01/02/1900 12:01:00 |
| Series | PACG |
| Flow Rate Range [Min] | 120 in3/min |
| Operating Pressure [Max] | 5000 psi |
| Air Pressure Range [Min] | 50 psi |
| Flow [Max] | 120 in3/min |
| Reservoir Size Range [Min] | 1 gal |
| Valve Model | Remote Mount |
| Air Pressure Range [Max] | 125 psi |
| Flow Rate Range [Max] | 200 in3/min |
| Reservoir Size Ranges [Max] | 1.99 gal |
| Reservoir Capacity | 305 in3 |
| Power Source | Air |
| Weight | 0.0 LB |
| EAN or UPC | 662005122622 |

