- Air Power Source
- 162 in3 Reservoir Capacity
- 510 lpm Air Consumption
| Flow [Max] | 9 in3/min, 0.15 lpm |
| Flow Rate Range [Max] | 20 in3/min |
| Series | PAM |
| Air Pressure Range [Max] | 120 psi, 8.3 bar |
| Valve Model | VM4 |
| Reservoir Size Range [Min] | 4 l |
| Valve Type | 4-Way, 3-Position |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Sound Level | 87 dBa |
| Usable Oil Capacity | 2.6 l |
| Air Pressure Range [Min] | 60 psi, 4.1 bar |
| Cylinder Compatibility | Double-Acting |
| Power Source | Air |
| Valve Operation | Manual |
| Air Consumption | 510 lpm |
| Reservoir Size Ranges [Max] | 7.9 l |
| Reservoir Capacity | 162 in3, 2600 cm3 |
| Useable Oil Capacity | 2.6 l |
| Valve Function | Advance, Hold, Retract |
| Weight | 52.0 LB |
| EAN or UPC | 662005100408 |

