- Air Power Source
- 462 in3 Reservoir Capacity
- 510 lpm Air Consumption
features
- Twin air motor configuration delivers high-flow performance in first stage, up to 200 psi, for rapid cylinder advance
- Integral shroud protects air motors and provides easy portability
| Valve Operation | Manual |
| Cylinder Compatibility | Double-Acting |
| Air Consumption | 510 lpm |
| Power Source | Air |
| Reservoir Capacity | 462 in3, 7600 cm3 |
| Series | PAM |
| Air Pressure Range [Max] | 120 psi, 8.3 bar |
| Reservoir Size Ranges [Max] | 19.9 l |
| Sound Level | 87 dBa |
| Valve Function | Advance, Hold, Retract |
| Used With | Double-Acting Cylinder |
| Flow Rate Range [Max] | 20 in3/min |
| Air Pressure Range [Min] | 60 psi, 4.1 bar |
| Usable Oil Capacity | 7.6 l |
| Reservoir Size Range [Min] | 8 l |
| Valve Type | 4-Way, 3-Position |
| Flow [Max] | 9 in3/min, 0.15 lpm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Useable Oil Capacity | 7.6 l |
| Air Pressure Range | 60 psi [Min], 120 psi [Max] |
| Valve Model | VM4 |
| Weight | 65.5 LB |
| EAN or UPC | 662005100507 |

