- 10 gal Reservoir
- 60-100 psi Air Supply Required
- 18.110" Length
- 13.390" Width
- 18.350" Height
features
- Two-speed operation reduces cycle times for improved productivity
- Valve type: three-way, two-position
- Oil Delivery @ 10,000 psi (per minute): 20 in³
- Type: economy
- Horsepower: 1/2 hp
- Voltage: 110
- Two return-to-tank ports allow easy use of remote valves
| Port Type | NPTF |
| Reservoir Capacity | 10 gal |
| Length | 18.110 in |
| Port | 3/8 in |
| Reservoir Usable | 10 gal |
| Reservoir Material | N/A |
| Air Supply Required | 60 to 100 psi |
| Height | 18.350 in |
| Weight | 172.0 LB |

