- Air Power Source
- 127 in3 Reservoir Capacity
- 340 lpm Air Consumption
description
- High-efficiency cast aluminum air motor for increased productivity.
features
- Fully serviceable air motor assembly
- Reinforced heavy-duty reservoir for applications in tough environments
- Only 76 dBA with low air consumption of 12 scfm
- Operating air pressure of 40 to 125 psi enables pump to start at extremely low pressure
- Internal pressure relief valve provides overload protection
- Easily operated by hand or by foot
| Valve Operation | Manual |
| Air Pressure Range [Max] | 8.8 bar |
| Valve Model | VM4 |
| Cylinder Compatibility | Double-Acting |
| Maximum Operating Pressure | 10000 psi |
| Flow [Max] | 10 in3/min, 0.16 lpm |
| Height | 10 1/2 in |
| Port | 1/4 in |
| Reservoir Material | N/A |
| Valve Type | 4-Way, 3-Position, Tandem Center |
| Length | 12.600 in |
| Port Type | NPTF |
| Reservoir Usable | 127 in3 |
| Valve Function | Advance, Hold, Retract |
| Power Source | Air |
| Reservoir Capacity | 127 in3, 2081 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | PAMG |
| Flow Rate Range [Max] | 20 in3/min |
| Used With | Double-Acting Cylinder |
| Air Pressure Range [Min] | 2.8 bar |
| Air Supply Required | 40 to 125 psi |
| Air Consumption | 340 lpm |
| Weight | 22.5 LB |
| EAN or UPC | 662005118755 |


