- Air Power Source
- 230 in3 Reservoir Capacity
- 340 lpm Air Consumption
description
- High-efficiency cast aluminum air motor for increased productivity.
features
- Fully serviceable air motor assembly
- Reinforced heavy-duty reservoir for applications in tough environments
- Only 76 dBA with low air consumption of 12 scfm
- Operating air pressure of 40 to 125 psi enables pump to start at extremely low pressure
- Internal pressure relief valve provides overload protection
- Easily operated by hand or by foot
| Valve Function | Advance, Hold, Retract |
| Used With | Double-Acting Cylinder |
| Power Source | Air |
| Air Pressure Range | 25 psi [Min], 125 psi [Max] |
| Reservoir Capacity | 230 in3, 3770 cm3 |
| Valve Type | 4-Way, 3-Position, Tandem Center |
| Port | 1/4 in |
| Air Pressure Range [Min] | 2.8 bar |
| Series | PAMG |
| Air Consumption | 340 lpm |
| Flow Rate Range [Max] | 20 in3/min |
| Height | 10 1/2 in |
| Length | 15.940 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow [Max] | 10 in3/min, 0.16 lpm |
| Valve Model | VM4 |
| Cylinder Compatibility | Double-Acting |
| Air Pressure Range [Max] | 8.8 bar |
| Valve Operation | Manual |
| Air Supply Required | 40 to 125 psi |
| Maximum Operating Pressure | 10000 psi |
| Weight | 26.8 LB |
| EAN or UPC | 662005118762 |

