- Air Power Source
- 116 in3 Reservoir Capacity
- 340 lpm Air Consumption
| Flow [Max] | 10 in3/min, 2.45 lpm |
| Air Consumption | 340 lpm |
| Reservoir Capacity | 116 in3, 2100 cm3 |
| Valve Type | 4-Way, 3-Position, Tandem Center |
| Valve Operation | Manual |
| Useable Oil Capacity | 122 in3 (Horizontal Mount), 70 in3 (Vertical Mount) |
| Air Pressure Range [Max] | 125 psi, 8.6 bar |
| Flow Rate Range [Max] | 20 in3/min |
| Series | PAMG |
| Air Pressure Range [Min] | 50 psi, 1.7 bar |
| Usable Oil Capacity | 122 in3 (Horizontal Mount), 70 in3 (Vertical Mount) |
| Valve Model | VM4 |
| Hydraulic To Air Ratio | 01/01/1900 21:01:00 |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Power Source | Air |
| Reservoir Size | < 1 gal |
| Weight | 23.5 LB |
| EAN or UPC | 662005118809 |

