- Air Power Source
- 127 in3 Reservoir Capacity
- 227 lpm Air Consumption
| Reservoir Capacity | 127 in3, 2081 cm3 |
| Cylinder Compatibility | Single-Acting |
| Air Pressure Range [Min] | 2.8 bar |
| Valve Function | Advance, Hold, Retract |
| Power Source | Air |
| Air Pressure Range [Max] | 10.3 bar |
| Pump Control | Pendant |
| Flow Rate Range [Max] | 20 in3/min |
| Valve Type | 3-Way, 3-Position |
| Air Consumption | 227 lpm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow [Max] | 10 in3/min, 0.1 lpm |
| Series | PARG |
| Weight | 32.2 LB |
| EAN or UPC | 662005118939 |

