- Air Power Source
- 305 in3 Reservoir Capacity
| Power Source | Air |
| Reservoir Size Ranges [Max] | 1.99 gal |
| Pump Control | Pendant |
| Usable Oil Capacity | 305 in3 (Horizontal Mount), 70 in3 (Vertical Mount) |
| Series | PARG |
| Reservoir Capacity | 305 in3 |
| Valve Function | Advance, Hold, Retract |
| Flow Rate Range [Min] | 120 in3/min |
| Operating Pressure [Max] | 5000 psi |
| Flow [Max] | 180 in3/min |
| Flow Rate Range [Max] | 200 in3/min |
| Reservoir Size Range [Min] | 1 gal |
| Hydraulic To Air Ratio | 01/01/1900 21:01:00 |
| Useable Oil Capacity | 305 in3 (Horizontal Mount), 70 in3 (Vertical Mount) |
| Air Pressure Range [Min] | 50 psi |
| Valve Type | 3-Way, 3-Position |
| Air Pressure Range [Max] | 125 psi |
| Weight | 37.8 LB |
| EAN or UPC | 662005118984 |

