- Air Power Source
- 462 in3 Reservoir Capacity
- 340 lpm Air Consumption
| Reservoir Capacity | 462 in3, 7500 cm3 |
| Air Pressure Range [Min] | 50 psi, 1.7 bar |
| Flow [Max] | 180 in3/min, 2.45 lpm |
| Valve Model | Pump Mount, Single D03 Valve |
| Air Consumption | 340 lpm |
| Power Source | Air |
| Air Pressure Range [Max] | 125 psi, 8.6 bar |
| Flow Rate Range [Min] | 120 in3/min |
| Useable Oil Capacity | 462 in3, 7.5 l |
| Series | PASG |
| Reservoir Size Range [Min] | 2 gal |
| Reservoir Size Ranges [Max] | 4.99 gal |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Flow Rate Range [Max] | 200 in3/min |
| Hydraulic To Air Ratio | 01/01/1900 21:01:00 |
| Usable Oil Capacity | 462 in3, 7.5 l |
| Weight | 46.1 LB |
| EAN or UPC | 662005125180 |

