- 10000 psi Maximum Operating Pressure
description
- High-efficiency cast aluminum air motor for increased productivity.
features
- Fully serviceable air motor assembly
- Reinforced heavy-duty reservoir for applications in tough environments
- Only 76 dBA with low air consumption of 12 scfm
- Operating air pressure of 40 to 125 psi enables pump to start at extremely low pressure
- Internal pressure relief valve provides overload protection
- Easily operated by hand or by foot
| Air Supply Required | 40 to 125 psi |
| Flow [Max] | 10 in3/min, 0.16 lpm |
| Air Pressure Range [Min] | 2.8 bar |
| Air Consumption | 12 scfm, 340 lpm |
| Port Type | NPTF |
| Usable Oil Capacity | 3770 cm3 |
| Port | 1/4 in |
| Valve Operation | Manual |
| Useable Oil Capacity | 3770 cm3 |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Compatibility | Single-Acting |
| Reservoir Capacity | 230 in3, 3770 cm3 |
| Length | 15.940 in |
| Valve Function | Advance, Hold, Retract |
| Height | 10 1/2 in |
| Valve Type | 3-Way, 3-Position |
| Reservoir Usable | 127 in3 |
| Power Source | Air |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Reservoir Material | N/A |
| Weight | 23.0 LB |
| EAN or UPC | 662005118748 |

