- 5000 psi Maximum Operating Pressure
| Operating Pressure [Max] | 5000 psi |
| Reservoir Capacity | 305 in3 |
| Flow [Max] | 10 in3/min |
| Air Pressure Range [Min] | 50 psi |
| Hydraulic To Air Ratio | 01/01/1900 21:01:00 |
| Air Consumption | 12 scfm, 340 lpm |
| Valve Function | Advance, Hold, Retract |
| Air Pressure Range [Max] | 125 psi |
| Power Source | Air |
| Valve Type | 3-Way, 3-Position |
| Weight | 23.4 LB |
| EAN or UPC | 662005122677 |

