- 3-Way, 3-Position Valve Type
- Single-Acting Action
- 115 V Voltage
- 13 Amps
- 0.5 hp HP
description
- The Submerged pump is best suited to power small to medium size cylinders or hydraulic tools, or whenever a quiet, intermittent duty cycle is needed. With its low sound level and the addition of the optional oil cooler, the Submerged pump is suited to light production work as well. Its lightweight and compact design also make it ideal for applications which require some transport of the pump.
features
- Two-speed operation reduces cycle times for improved productivity
- Powerful .5 hp induction motor is submerged in the oil reservoir to run cooler, protect the motor, simplify the pump interface, save space and reduce noise
- Large 1.5 gallon reservoir allows operation of a wide range of cylinders
- 24 VDC remote pendant control on certain models for safer operation
- Externally adjustable relief valve allows control of operating pressure without opening the pump
- 40-micron internal return line filter keeps oil clean, promoting longer pump life
- Full length side tube for easy monitoring of oil level
| Reservoir Capacity | 5500 cm3, 1.5 gal, 347 in3 |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.27 l/min |
| Pressure Rating 1st Stage | 1000 psi, 70 bar |
| Hz | 50/60 Hz |
| Voltage Rating | 115 V |
| Phase | Single Phase |
| Voltage | 115 V |
| Reservoir Size Ranges | 1 to 1.99 gal |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| No. of Speeds | 2 |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Oil Flow Rate 1st Stage | 150 in3/min, 2.0 l/min |
| Type | Submerged |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Valve Model | WMF 10000D |
| Flow At Rated Pressure [MAX] | 0.27 l, 0.27 l/min |
| Valve Function | Advance, Hold, Retract |
| Output Flow Rate At 1st Stage | 150 in3/min, 2.0 l/min |
| Valve Type | 3-Way, 3-Position |
| Oil Flow Rate 2nd Stage | 20 in3/min, 0.27 l/min |
| Pump Operation | Tandem Center |
| Valve Operation | Manual |
| Charger Voltage | 115 VAC |
| Weight | 62.0 LB |
| EAN or UPC | 662005170029 |

