- 4-Way, 3-Position Valve Type
- Double-Acting Action
- 208 to 240 V Voltage
- 6.75 Amps
- 0.5 hp HP
description
- The Submerged pump is best suited to power small to medium size cylinders or hydraulic tools, or whenever a quiet, intermittent duty cycle is needed. With its low sound level and the addition of the optional oil cooler, the Submerged pump is suited to light production work as well. Its lightweight and compact design also make it ideal for applications which require some transport of the pump.
features
- Two-speed operation reduces cycle times for improved productivity
- Powerful .5 hp induction motor is submerged in the oil reservoir to run cooler, protect the motor, simplify the pump interface, save space and reduce noise
- Large 1.5 gallon reservoir allows operation of a wide range of cylinders
- 24 VDC remote pendant control on certain models for safer operation
- Externally adjustable relief valve allows control of operating pressure without opening the pump
- 40-micron internal return line filter keeps oil clean, promoting longer pump life
- Full length side tube for easy monitoring of oil level
| Motor Electrical Specification | 230 V, 1 Ph, 50/60 Hz |
| Voltage Rating | 208 to 240 V |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Pressure Rating 1st Stage | 1000 psi, 70 bar |
| Valve Type | 4-Way, 3-Position |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Valve Function | Advance, Hold, Retract |
| Output Flow Rate At 1st Stage | 150 in3/min, 2.0 l/min |
| Hz | 50/60 Hz |
| No. of Speeds | 2 |
| Voltage | 208 to 240 V |
| Pump Control | Pendant |
| Reservoir Capacity | 5500 cm3, 1.5 gal, 347 in3 |
| Valve Operation | Solenoid |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.27 l/min |
| Oil Flow Rate 1st Stage | 150 in3/min, 2.0 l/min |
| Reservoir Size Ranges | 1 to 1.99 gal |
| Pump Operation | Tandem Center |
| Type | Submerged |
| Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
| Charger Voltage | 230 VAC |
| Valve Model | VEC 15500D |
| Phase | Single Phase |
| Flow At Rated Pressure [MAX] | 0.27 l, 0.27 l/min |
| Oil Flow Rate 2nd Stage | 20 in3/min, 0.27 l/min |
| Weight | 44.0 LB |

