- 2 gal Oil Capacity
- Single-Acting
features
- Two-speed design, utilizing a single-stage gear pump and two-stage piston pump, reduces cycle times for improved productivity
- Powerful 1 hp induction motor will start at full load
- Single phase, dual-voltage motors (115/230) are wired at the factory for 115 VAC
- Two internal relief valves
- one is factory set for overload protection
- second is user-adjustable for presetting maximum system pressure
- High by-pass pressures improve productivity
| Length | 12.62 in |
| Reservoir Usable | 2 gal |
| Oil Capacity | 2 gal |
| RPM | N/A |
| Reservoir Capacity | 2 gal |
| Type | Two Stage |
| Voltage Rating | 110 V |
| Width | 12.12 in |
| Valve Function | Advance, Hold, Retract |
| Valve Type | Solenoid |
| Height | 20.69 in |
| Valve No. | N/A |
| Weight | 116.0 LB |

