- 60 Hz
- 208-240 Voltage
- 12.5 Hp Motor
- 3 Phase
- 4-Way, 3-Position Valve
features
- The 8000 Series is the largest pump in the Enerpac line and the best choice to power most large size cylinders, multiple cylinder circuits, and applications where the need for high speed requires high flow rates. The 8000 Series, with its large reservoir capacity, is best suited for large jobs and may be the only solution because of the required oil capacity.
- Panel-mounted pressure gauge and adjustable relief valve for system pressure control
- Two-speed pump design, with high by-pass pressure, for rapid cylinder advance
- Dual Voltage motor (230/460 VAC, 3 phase, 60 Hz)
- Full length reservoir sight tube with integral thermometer for ease in monitoring oil level and temperature
- Low voltage controls to protect the pump operator
| Pump Control | Pendant |
| Series | 8000 |
| Valve Model | VE43 |
| Cylinder Compatibility | Double-Acting |
| No. of Speeds | 2 |
| Motor HP | 12.5 Hp |
| Flow At Rated Pressure [MAX] | 462 in3, 2 gal/min |
| Reservoir Size Ranges | > 10 gal |
| Usable Oil Capacity | 18 gal |
| Amps | 33 A |
| Pressure Rating 2nd Stage | 10000 psi |
| Valve Operation | Solenoid |
| Pump Power Source | Electric |
| Phase | Three Phase |
| Hz | 60 Hz |
| Output Flow Rate At 1st Stage | 4.4 gal/min, 1016.4 in3/min |
| Reservoir Capacity | 25 gal, 5775 in3 |
| Duty | Extended |
| Sound Level | 78 dBA to 84 dBa |
| Pressure Rating 1st Stage | 3700 psi |
| Oil Flow Rate 2nd Stage | 462 in3/min, 2 gpm |
| Motor Electrical Specification | 230 V, 3 Ph, 60 Hz |
| Output Flow Rate At 2nd Stage | 2 gal/min, 462 in3/min |
| Operating Pressure [Max] | 10000 psi |
| Useable Oil Capacity | 18 gal |
| Voltage | 208-240 V |
| Oil Flow Rate 1st Stage | 1016.4 in3/min, 4.4 gpm |
| Operating Pressure Range [MAX] | 10000 psi |
| Voltage Rating | 208-240 V |
| Valve Type | 4-Way, 3-Position |
| Weight | 765.0 LB |
| EAN or UPC | 662005106462 |

