- 3-Way, 2-Position Valve Type
- Single-Acting Action
- 115 V Voltage
- 13 Amps
- 0.5 hp HP
description
- The Submerged pump is best suited to power small to medium size cylinders or hydraulic tools, or whenever a quiet, intermittent duty cycle is needed. With its low sound level and the addition of the optional oil cooler, the Submerged pump is suited to light production work as well. Its lightweight and compact design also make it ideal for applications which require some transport of the pump.
features
- Two-speed operation reduces cycle times for improved productivity
- Powerful .5 hp induction motor is submerged in the oil reservoir to run cooler, protect the motor, simplify the pump interface, save space and reduce noise
- Large 1.5 gallon reservoir allows operation of a wide range of cylinders
- 24 VDC remote pendant control on certain models for safer operation
- Externally adjustable relief valve allows control of operating pressure without opening the pump
- 40-micron internal return line filter keeps oil clean, promoting longer pump life
- Full length side tube for easy monitoring of oil level
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Valve Model | VMP 10000D |
| Hz | 50/60 Hz |
| Type | Submerged |
| Voltage Rating | 115 V |
| Valve Type | 3-Way, 2-Position |
| No. of Speeds | 2 |
| Output Flow Rate At 1st Stage | 150 in3/min, 2.0 l/min |
| Charger Voltage | 115 VAC |
| Pump Control | Pendant |
| Oil Flow Rate 1st Stage | 150 in3/min, 2.0 l/min |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Pump Operation | Normally Open |
| Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
| Flow At Rated Pressure [MAX] | 0.27 l, 0.27 l/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Oil Flow Rate 2nd Stage | 20 in3/min, 0.27 l/min |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.27 l/min |
| Valve Operation | Manual |
| Reservoir Capacity | 5500 cm3, 1.5 gal, 347 in3 |
| Voltage | 115 V |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Phase | Single Phase |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Pressure Rating 1st Stage | 1000 psi, 70 bar |
| Reservoir Size Ranges | 1 to 1.99 gal |
| Valve Function | Advance, Retract |
| Weight | 66.0 LB |
| EAN or UPC | 662005171125 |

