- 1 in³ Oil Capacity
- 200/40 in³/min
- 2.5 hp Motor
features
- High by-pass pressures improve productivity
- Sturdy roll cages for use in tough environments
| Pressure Rating | 10000 psi |
| By-Pass Pressure | 2,000 psi |
| Valve Type | 4-Way, 3 Position |
| Output Flow Rate (2nd Stage) | 40 in³/min |
| Output Flow Rate (1st Stage) | 200 in³/min |
| Oil Capacity | 1 gal |
| Motor HP | 2 1/2 hp |
| Weight | 55.0 LB |
| EAN or UPC | 662005150038 |

