- 5 in³ Oil Capacity
- 480/55 in³/min
- 5 hp Motor
| Oil Capacity | 5 gal |
| Pressure Rating | 10000 psi |
| By-Pass Pressure | 2,000 psi |
| Valve Type | 4-Way, 3 Position |
| Motor HP | 5 hp |
| Output Flow Rate (2nd Stage) | 55 in³/min |
| Output Flow Rate (1st Stage) | 480 in³/min |
| Weight | 89.0 LB |

