- 10 in³ Oil Capacity
- 480/100 in³/min
- 5.5 hp Motor
features
- High by-pass pressures improve productivity
- Sturdy roll cages for use in tough environments
| Output Flow Rate (1st Stage) | 480 in³/min |
| By-Pass Pressure | 2,000 psi |
| Pressure Rating | 10000 psi |
| Oil Capacity | 10 gal |
| Output Flow Rate (2nd Stage) | 100 in³/min |
| Motor HP | 5 1/2 hp |
| Valve Type | 4-Way, 3 Position |
| Weight | 205.0 LB |

