- 115 V Voltage
- 50/60 Hz HZ
- Single Phase
features
- Powerful two-speed pump is lightweight and easy to carry
- Standard heat exchanger package keeps pump cool under extreme use
- Glycerin filled gauge with scales reading in psi and bar
- Transparent overlays in Ft.lbs and Nm for all Enerpactorque wrenches provide a quick torque reference
- Universal motor for a high power-to-weight ratio
- generates full pressure on as little as 50% of the rated line voltage
- Adjustable pressure relief valve for accurate torque adjustments and precise repeatability
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Voltage Rating | 115 V |
| Oil Flow Rate At 1st Stage | 200 in3/min |
| Hz | 50/60 Hz |
| Oil Flow Rate At 2nd Stage | 20 in3/min |
| Output Flow Rate At 1st Stage | 3.3 l/min |
| Pressure Rating 1st Stage | 700 psi, 48 bar |
| Oil Flow Rate 1st Stage | 3.3 l/min |
| Reservoir Capacity | 3800 cm3, 231 in3 |
| Operating Pressure Range [MAX] | 800 bar, 10000 psi |
| Phase | Single Phase |
| Flow At Rated Pressure [MAX] | 0.33 l, 0.33 l/min |
| No. of Speeds | 2 |
| Output Flow Rate At 2nd Stage | 0.33 l/min |
| Oil Flow Rate 2nd Stage | 0.33 l/min |
| Valve Operation | Solenoid |
| Operating Pressure [Max] | 800 bar, 10000 psi |
| Type | Portable, Torque Wrench |
| Voltage | 115 V |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Pressure Rating 2nd Stage | 10000 psi, 800 bar |
| Weight | 64.0 LB |

