- G1/4 Oil Ports
- 427 in3/min Maximum Oil Flow
| Valve Mounting Style | Remote |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Series | PRV |
| Adjustable Pressure Range [Min] | 435 psi, 30 bar |
| Weight | 2.7 LB |
| EAN or UPC | 662005116034 |
| Valve Mounting Style | Remote |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Series | PRV |
| Adjustable Pressure Range [Min] | 435 psi, 30 bar |
| Weight | 2.7 LB |
| EAN or UPC | 662005116034 |