Skip to content Skip to navigation menu
EnerpacPTW1000-75

PTW1000-75

PTW Series Torque Wrench
Item #119686429
  • 3/4 in Drive Size
  • PTW Series
EnerpacPTW1000-75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive Size
  • PTW Series
Drive Size 3/4 in
Torque [Min] 300 ft-lb, 407 Nm
Torque [Max] 1000 ft-lb, 1356 Nm
Weight 34.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison