- 50/60 Hz
- 208-240 Voltage
- 0.5 Hp Motor
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.
- Provides advance-retract of single-acting cylinders
- Ideal for punching applications
- For applications not requiring load holding
- 3 m cord with pendant controls motor and valve operation.
- Lightweight and compact design: 11,8 to 18,6 kg
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply
- 24 VAC remote motor control, 3 m length for operator safety
- Starts under full load
- High strength molded shroud, with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle.
| Output Flow Rate (1st Stage) | 3.31 lpm |
| Motor HP | 0.5 Hp |
| Amps | 9.5 A |
| Valve Function | Advance, Retract |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Voltage Rating | 208-240 V |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| Pump Control | Pendant |
| Motor Electrical Specification | 230 V, 50/60 Hz |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Oil Flow Rate 1st Stage | 200 in3/min |
| No. of Speeds | 2 |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Motor Size | 3.31 lpm |
| Voltage | 208-240 V |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Series | PU |
| Pump Operation | Dump |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Hz | 50/60 Hz |
| Duty | Intermittent |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Type | Economy |
| Cylinder Compatibility | Single-Acting |
| Sound Level | 85 dBa |
| Pump Power Source | Electric |
| Weight | 32.9 LB |
| EAN or UPC | 662005106417 |

