- 50/60 Hz
- 208-240 Voltage
- 0.5 Hp Motor
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.
- Provides advance-retract of single-acting cylinders
- Ideal for punching applications
- For applications not requiring load holding
- 3 m cord with pendant controls motor and valve operation.
- Lightweight and compact design: 11,8 to 18,6 kg
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply
- 24 VAC remote motor control, 3 m length for operator safety
- Starts under full load
- High strength molded shroud, with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle.
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Motor HP | 0.5 Hp |
| Pump Operation | Dump |
| Series | PU |
| Voltage Rating | 208-240 V |
| Sound Level | 85 dBa |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Cylinder Compatibility | Single-Acting |
| No. of Speeds | 2 |
| Amps | 9.5 A |
| Voltage | 208-240 V |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Type | Economy |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Pump Control | Pendant |
| Usable Oil Capacity | 1 gal, 3.8 l |
| Motor Size | 3.31 lpm |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Valve Function | Advance, Retract |
| Motor Electrical Specification | 230 V, 50/60 Hz |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Reservoir Capacity | 231 in3, 3800 cm3 |
| Hz | 50/60 Hz |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Pump Power Source | Electric |
| Useable Oil Capacity | 1 gal, 3.8 l |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Duty | Intermittent |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Output Flow Rate (1st Stage) | 3.31 lpm |
| Weight | 39.0 LB |
| EAN or UPC | 662005159406 |

