- 50/60 Hz
- 115 Voltage
- 0.5 Hp Motor
- 3-Way, 2-Position Valve
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump.
- The Universal motor works well on long extension cords or generator driven electrical power supplies.
- Provides advance/hold/retract of single-acting cylinders
- 10-foot pendant controls motor and valve operation
- Ideal for applications requiring remote valve operation.
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 115 VAC 50/60-cycle universal motor will operate on voltages as low as 60 volts
- 24 VAC remote motor control
- Starts under full load
- High strength molded shroud with integral handle
- Designed for intermittent duty cycle
| Pump Power Source | Electric |
| Voltage | 115 V |
| Motor Electrical Specification | 115 V, 50/60 Hz |
| Hz | 50/60 Hz |
| Duty | Intermittent |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Cylinder Compatibility | Single-Acting |
| Valve Function | Advance, Hold, Retract |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Pump Control | Pendant |
| Pump Operation | Dump and Hold |
| Amps | 9.5 A |
| Sound Level | 85 dBa |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Motor HP | 0.5 Hp |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Series | PU |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| No. of Speeds | 2 |
| Valve Type | 3-Way, 2-Position |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Voltage Rating | 115 V |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Operating Pressure Range [MAX] | 700 bar |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Output Flow Rate (1st Stage) | 3.31 lpm |
| Motor Size | 3.31 lpm |
| Valve Operation | Solenoid |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Type | Economy |
| Weight | 33.0 LB |
| EAN or UPC | 662005125296 |

