- 50/60 Hz
- 208-240 Voltage
- 0.5 Hp Motor
- 3-Way, 2-Position Valve
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.
- Provides advance-hold-retract of single-acting cylinders
- Ideal for applications requiring load-holding
- For applications requiring solenoid valve operations
- 3 m cord with pendant controls motor and valve operation.
- Lightweight and compact design: 11,8 to 18,6 kg
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply
- 24 VAC remote motor control, 3 m length for operator safety
- Starts under full load
- High strength molded shroud, with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle.
| Operating Pressure Range [MAX] | 700 bar |
| Pump Control | Pendant |
| Cylinder Compatibility | Single-Acting |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Valve Function | Advance, Hold, Retract |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Duty | Intermittent |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Motor Size | 3.31 lpm |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Output Flow Rate (1st Stage) | 3.31 lpm |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Series | PU |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Type | Economy |
| Valve Type | 3-Way, 2-Position |
| Voltage | 208-240 V |
| Motor Electrical Specification | 230 V, 50/60 Hz |
| Motor HP | 0.5 Hp |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Sound Level | 85 dBa |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Amps | 9.5 A |
| No. of Speeds | 2 |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Hz | 50/60 Hz |
| Pump Operation | Dump and Hold |
| Voltage Rating | 208-240 V |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Pump Power Source | Electric |
| Valve Operation | Solenoid |
| Weight | 43.0 LB |
| EAN or UPC | 662005125302 |

