- 50/60 Hz
- 115 Voltage
- 0.5 Hp Motor
- 3-Way, 2-Position Valve
| Series | PU |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Pump Power Source | Electric |
| Motor Size | 3.31 lpm |
| Motor HP | 0.5 Hp |
| Voltage Rating | 115 V |
| Hz | 50/60 Hz |
| Sound Level | 85 dBa |
| Pump Control | Pendant |
| Usable Oil Capacity | 1 gal, 3.8 l |
| Reservoir Capacity | 231 in3, 3800 cm3 |
| Amps | 9.5 A |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Cylinder Compatibility | Single-Acting |
| Valve Operation | Solenoid |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Valve Type | 3-Way, 2-Position |
| Valve Function | Advance, Hold, Retract |
| Duty | Intermittent |
| Pump Operation | Dump and Hold |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 43.0 LB |
| EAN or UPC | 662005125319 |

