- 50/60 Hz
- 115 Voltage
- 0.5 Hp Motor
- 3-Way, 2-Position Valve
description
- The economy pump is best suited to power small- to medium-sized cylinders or hydraulic tools. It is ideal for applications which require easy transport of the pump. 115 VAC 50/60 cycle universal motor will operate on voltages as low as 60 V, and works well on long extension cords or generator-driven electrical power supplies.
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump.
- The Universal motor works well on long extension cords or generator driven electrical power supplies.
- Available with 3- and 4-way valves for single- or double-acting cylinders
- 10-ft cord controls the motor operation
- Manual valves provide advance/retract tool control
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 115 VAC 50/60-cycle universal motor will operate on voltages as low as 60 volts
- 24 VAC remote motor control
- Starts under full load
- High strength molded shroud with integral handle
- Designed for intermittent duty cycle
| Voltage Rating | 115 V |
| Valve No. | N/A |
| Series | PU |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Reservoir Capacity [Nom] | 0.5-1.0 gal |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| Cylinder Compatibility | Single-Acting |
| Motor HP | 0.5 Hp |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Sound Level | 85 dBa |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Type | Economy |
| Motor Electrical Specification | 115 V, 50/60 Hz |
| Valve Operation | Manual |
| No. of Speeds | 2 |
| Output Flow Rate (1st Stage) | 3.31 lpm |
| Pump Control | Pendant |
| Valve Type | 3-Way, 2-Position |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Duty | Intermittent |
| Width | 9.620 in |
| Motor Size | 3.31 lpm |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Length | 9.620 in |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Pump Power Source | Electric |
| Maximum Operating Pressure | 10000 psi |
| Height | 14 1/4 in |
| Valve Function | Advance, Hold, Retract |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Hz | 50/60 Hz |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Oil Capacity | 1/2 gal |
| Hertz | 50/60 Hz |
| Amps | 9.5 A |
| Voltage | 115 V |
| Weight | 29.7 LB |
| EAN or UPC | 662005106523 |

