- 50/60 Hz
- 208-240 Voltage
- 0.5 Hp Motor
- 3-Way, 2-Position Valve
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.
- Manual valves provide advancehold-retract tool operation
- Available with 3- and 4-way valves for single or double-acting cylinders
- 3 m cord with pendant controls the motor operation.
- Lightweight and compact design: 11,8 to 18,6 kg
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply
- 24 VAC remote motor control, 3 m length for operator safety
- Starts under full load
- High strength molded shroud, with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle.
| Voltage Rating | 208-240 V |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Output Flow Rate (1st Stage) | 3.31 lpm |
| Hz | 50/60 Hz |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Valve Type | 3-Way, 2-Position |
| Pump Control | Pendant |
| Duty | Intermittent |
| Valve Operation | Manual |
| Amps | 9.5 A |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| No. of Speeds | 2 |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Sound Level | 85 dBa |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Voltage | 208-240 V |
| Type | Economy |
| Motor Electrical Specification | 230 V, 50/60 Hz |
| Valve Function | Advance, Hold, Retract |
| Cylinder Compatibility | Single-Acting |
| Series | PU |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Motor Size | 3.31 lpm |
| Motor HP | 0.5 Hp |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Pump Power Source | Electric |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Weight | 29.0 LB |
| EAN or UPC | 662005106530 |

