- 50/60 Hz
- 115 Voltage
- 0.5 Hp Motor
- 4-Way, 3-Position Valve
description
- The economy pump is best suited to power small- to medium-sized cylinders or hydraulic tools. It is ideal for applications which require easy transport of the pump. 115 VAC 50/60 cycle universal motor will operate on voltages as low as 60 V, and works well on long extension cords or generator-driven electrical power supplies.
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump.
- The Universal motor works well on long extension cords or generator driven electrical power supplies.
- Available with 3- and 4-way valves for single- or double-acting cylinders
- 10-ft cord controls the motor operation
- Manual valves provide advance/retract tool control
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 115 VAC 50/60-cycle universal motor will operate on voltages as low as 60 volts
- 24 VAC remote motor control
- Starts under full load
- High strength molded shroud with integral handle
- Designed for intermittent duty cycle
| Hertz | 50/60 Hz |
| Type | Economy |
| Width | 9.620 in |
| Length | 9.620 in |
| Sound Level | 85 dBa |
| Valve No. | N/A |
| Oil Capacity | 1/2 gal |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Amps | 9.5 A |
| Valve Type | 4-Way, 3-Position |
| Output Flow Rate (1st Stage) | 3.31 lpm |
| No. of Speeds | 2 |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Series | PU |
| Motor Electrical Specification | 115 V, 50/60 Hz |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Maximum Operating Pressure | 10000 psi |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Pump Power Source | Electric |
| Hz | 50/60 Hz |
| Cylinder Compatibility | Double-Acting |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Voltage | 115 V |
| Duty | Intermittent |
| Valve Operation | Manual |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Pump Control | Pendant |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Reservoir Usable | 0.5 gal |
| Useable Oil Capacity | 0.5 gal, 1.9 l |
| Reservoir Capacity [Nom] | 0.5-1.0 gal |
| Voltage Rating | 115 V |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Motor Size | 3.31 lpm |
| Valve Function | Advance, Hold, Retract |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Motor HP | 0.5 Hp |
| Height | 14 1/4 in |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Weight | 35.5 LB |
| EAN or UPC | 662005106547 |

