- 50/60 Hz
- 115 Voltage
- 0.5 Hp Motor
- 4-Way, 3-Position Valve
features
- Lightweight, compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 24 VDC remote motor control, 10 ft length for operator safety
- Starts under full load
| Useable Oil Capacity | 1 gal, 3.8 l |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Valve Function | Advance, Hold, Retract |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Valve Type | 4-Way, 3-Position |
| Output Flow Rate (1st Stage) | 3.31 lpm |
| No. of Speeds | 2 |
| Pump Control | Pendant |
| Cylinder Compatibility | Double-Acting |
| Current @ Voltage | 9.500 A @ 115.000 V |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Motor HP | 0.5 Hp |
| Hz | 50/60 Hz |
| Valve Operation | Manual |
| Duty | Intermittent |
| Operating Pressure [Min] | 200 psi |
| Usable Oil Capacity | 1 gal, 3.8 l |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Pump Power Source | Electric |
| Used With | Double-Acting Cylinder |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Voltage Rating | 115 V |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Voltage | 115 V |
| Series | PU |
| Amps | 9.5 A |
| Output Flow Rate (2nd Stage) | 0.32 lpm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Sound Level | 85 dBa |
| Motor Size | 3.31 lpm |
| Frequency | 50 Hz, 60 Hz |
| Reservoir Capacity | 231 in3, 3800 cm3 |
| Weight | 44.0 LB |
| EAN or UPC | 662005106585 |

