- 2.40 gal Usable Oil Capacity
- 14.150" Length
- VM-2 Valve
- 9 1/2" Width
- 18.370" Height
description
- Coaxial piston design allows high performance in the most compact and lightweight package.First-stage piston pump enables higher by-pass pressure for improved productivity.
features
- 1.125 hp universal motor for a high power to weight ratio
- 24 VDC remote pendant control for safer operation
- Externally adjustable relief valve allows control of operating pressure without opening the pump
- Analog reservoir sight gauge for ease in monitoring oil level also includes filtered breather
| Type | Single Stage |
| Reservoir Capacity | 2.4 gal |
| Voltage Rating | 110 V |
| Height | 18.37 in |
| Valve Function | Advance, Retract |
| Length | 14.15 in |
| Valve Type | VM-2 |
| Oil Capacity | 2.4 gal |
| RPM | N/A |
| Valve No. | N/A |
| Reservoir Usable | 2.4 gal |
| Weight | 62.0 LB |

