- 1.97 in Stroke
- 10.83 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
| Saddle Protrusion From Plunger | 0.55 in, 14 mm |
| Base Mounting Holes Bolt Circle | 245 mm |
| Cylinder Type | Aluminum Hollow Plunger |
| Cylinder Class | 150 Ton |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Material | Aluminum |
| Plunger Type | Hollow |
| Cylinder Capacity Advance [MAX] | 1588 kN |
| Surface Treatment | Anodized |
| Cylinder Bore Diameter | 8.07 in, 205 mm |
| Base Mounting Holes Thread | M10 |
| Oil Capacity - Advance | 66.08 in3, 1129 cm3 |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Effective Area - Advance | 35 in2, 225.8 cm2 |
| Coupler Used | CR400 Coupler |
| Body Material | Aluminum |
| Extended Height | 13 in, 330 mm |
| Action | Single-Acting |
| Collapsed Height | 11.03 in, 280 mm |
| O.D. | 10.83 in, 275 mm |
| Stroke | 1.97 in, 50 mm |
| Return Type | Single-Acting, Spring Return |
| Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
| Plunger Diameter | 5.91 in, 150 mm |
| Bore Size | 8.07 in, 205 mm |
| Centre Hole Diameter | 3.11 in, 79 mm |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Base To Advance Port | 2.41 in, 61 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Series | RACH |
| Center Hole Diameter | 3.11 in, 79 mm |
| Collapsed Height [Min] | 10 in, 255 mm |
| Saddle Diameter | 5.71 in, 145 mm |
| Weight | 121.4 LB |
| EAN or UPC | 662005379095 |

