- 7.87 in Stroke
- 7.09 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
| Operating Pressure Ranges [MAX] | 10000 psi |
| Surface Treatment | Anodized |
| Center Hole Diameter | 2.13 in, 54 mm |
| Oil Capacity - Advance | 103.37 in3, 1694 cm3 |
| O.D. | 7.09 in, 180 mm |
| Collapsed Height | 17.52 in, 445 mm |
| Coupler Used | CR400 Coupler |
| Material | Aluminum |
| Base Mounting Holes Bolt Circle | 160 mm |
| Saddle Diameter | 3.94 in, 100 mm |
| Extended Height | 25.4 in, 645 mm |
| Cylinder Type | Aluminum Hollow Plunger |
| Plunger Type | Hollow |
| Base Mounting Holes Thread | M6 |
| Series | RACH |
| Plunger Diameter | 3.94 in, 100 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Bore Size | 5.12 in, 130 mm |
| Return Type | Single-Acting, Spring Return |
| Cylinder Effective Area - Advance | 13.13 in2, 84.7 cm2 |
| Stroke | 7.87 in, 200 mm |
| Body Material | Aluminum |
| Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
| Centre Hole Diameter | 2.13 in, 54 mm |
| Cylinder Class | 60 Ton |
| Cylinder Bore Diameter | 5.12 in, 130 mm |
| Cylinder Capacity Advance [MAX] | 596 kN |
| Base Mounting Holes Thread Depth | 12 mm |
| Base To Advance Port | 2.41 in, 61 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Action | Single-Acting |
| Saddle Protrusion From Plunger | 0.47 in, 12 mm |
| Weight | 61.2 LB |
| EAN or UPC | 662005160020 |

