- 3.94 in Stroke
- 7.28 in Outside Diameter
features
- Double-acting for rapid retraction, regardless of hose lengths and system losses
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Steel base plate and saddle for protection against load- induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- Built-in safety valve prevents accidental over-pressurization
compliances
- All cylinders meet ASME B-30.1 and ISO 10100 standards
caution
- The mounting holes in these aluminum cylinders are designed for fixturing the steel base plate
- they will not withstand the capacity of the cylinder
| Cylinder Effective Area - Advance | 22.19 in2, 143.1 cm2 |
| Oil Capacity - Pull | 48.53 in3 |
| Cylinder Capacity - Pull | 62 tons |
| Outside Dia. | 7.28 in |
| Plunger Diameter | 3.54 in, 90 mm |
| Cylinder Capacity | 100 tons |
| Retracted Height | 11.85 in |
| Oil Capacity - Advance | 87.43 in3, 1431 cm3 |
| Maximum Operating Pressure | 10000 psi |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area - Push | 22.19 in2 |
| Single/Double-Acting | Double Acting |
| Series | RAR |
| Cylinder Capacity - Push | 111 tons |
| Collapsed Height | 11.86 in, 301 mm |
| Cylinder Effective Area - Pull | 12.33 in2 |
| Oil Capacity - Push | 87.35 in3 |
| Cylinder Effective Area - Retract | 12.33 in2, 79.5 cm2 |
| Oil Capacity - Retract | 48.58 in3, 795 cm3 |
| Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
| Saddle Diameter | 2.95 in, 71 mm |
| Body Material | Aluminum |
| Material | Aluminum |
| Optional Tilt Saddle Diameter | 2.8 in |
| Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
| Cylinder Capacity Advance [MAX] | 1002 kN |
| Collapsed Height [Min] | 10 in, 255 mm |
| Stroke | 3.94 in, 100 mm |
| Top To Retract Port | 3.15 in, 80 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Return Type | Double-Acting, Hydraulic Return |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Base To Advance Port | 1.7 in, 43 mm |
| Surface Treatment | Anodized |
| Plunger Type | Solid |
| Cylinder Bore Diameter | 5.32 in, 135 mm |
| Base Mounting Holes Bolt Circle | 165 mm |
| Bore Size | 5.32 in, 135 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Cylinder Type | Aluminum Cylinder |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Extended Height | 15.8 in, 401 mm |
| Base Mounting Holes Thread | M6 |
| Saddle Protrusion From Plunger | 0.12 in, 29 mm |
| O.D. | 7.28 in, 185 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Action | Double-Acting |
| Cylinder Class | 100 Ton |
| Coupler Used | CR400 Coupler |
| Weight | 49.5 LB |
| EAN or UPC | 662005125869 |

