- 7.87 in Stroke
- 7.28 in Outside Diameter
| Cylinder Effective Area - Retract | 12.33 in2, 79.5 cm2 |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Collapsed Height | 15.8 in, 401 mm |
| Oil Capacity - Advance | 174.64 in3, 2863 cm3 |
| Base To Advance Port | 1.7 in, 43 mm |
| Saddle Protrusion From Plunger | 0.12 in, 29 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Saddle Diameter | 2.95 in, 71 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Top To Retract Port | 3.15 in, 80 mm |
| Stroke | 7.87 in, 200 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
| Surface Treatment | Anodized |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | RAR |
| Optional Tilt Saddle Diameter | 2.8 in |
| Cylinder Class | 100 Ton |
| Oil Capacity - Retract | 97.04 in3, 1590 cm3 |
| Cylinder Effective Area - Advance | 22.19 in2, 143.1 cm2 |
| Cylinder Bore Diameter | 5.32 in, 135 mm |
| Plunger Diameter | 3.54 in, 90 mm |
| Extended Height | 23.67 in, 601 mm |
| Plunger Type | Solid |
| Base Mounting Holes Bolt Circle | 165 mm |
| O.D. | 7.28 in, 185 mm |
| Material | Aluminum |
| Base Mounting Holes Thread | M6 |
| Return Type | Double-Acting, Hydraulic Return |
| Coupler Used | CR400 Coupler |
| Cylinder Capacity Advance [MAX] | 1002 kN |
| Weight | 63.3 LB |
| EAN or UPC | 662005125883 |

