- 9.84 in Stroke
- 9.06 in Outside Diameter
features
- Double-acting for rapid retraction, regardless of hose lengths and system losses
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Steel base plate and saddle for protection against load- induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- Built-in safety valve prevents accidental over-pressurization
| Action | Double-Acting |
| Top To Retract Port | 2.95 in, 75 mm |
| Cylinder Effective Area - Advance | 35.18 in2, 227 cm2 |
| Base To Advance Port | 1.5 in, 38 mm |
| Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
| Bore Size | 6.7 in, 170 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Saddle Diameter | 3.7 in, 97 mm |
| Cylinder Bore Diameter | 6.7 in, 170 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height | 19.61 in, 448 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Oil Capacity - Retract | 201.23 in3, 3300 cm3 |
| O.D. | 9.06 in, 230 mm |
| Body Material | Aluminum |
| Series | RAR |
| Plunger Diameter | 4.33 in, 110 mm |
| Cylinder Effective Area - Retract | 20.45 in2, 132 cm2 |
| Optional Tilt Saddle Diameter | 3.82 in |
| Base Mounting Holes Bolt Circle | 200 mm |
| Cylinder Class | 150 Ton |
| Optional Tilt Saddle Addition To Collapsed Height | 0.75 in, 19 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Saddle Tilt Angle [Max] | 5 degrees |
| Coupler Used | CR400 Coupler |
| Surface Treatment | Anodized |
| Base Mounting Holes Thread Depth | 12 mm |
| Cylinder Type | Aluminum Cylinder |
| Plunger Type | Solid |
| Base Mounting Holes Thread | M6 |
| Stroke | 9.84 in, 250 mm |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Saddle Protrusion From Plunger | 0.12 in, 31 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Material | Aluminum |
| Extended Height | 29.46 in, 698 mm |
| Oil Capacity - Advance | 346.17 in3, 5675 cm3 |
| Cylinder Capacity Advance [MAX] | 1589 kN |
| Weight | 160.0 LB |
| EAN or UPC | 662005160181 |

