- 3.94 in Stroke
- 4.45 in Outside Diameter
features
- Double-acting for rapid retraction, regardless of hose lengths and system losses
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Steel base plate and saddle for protection against load- induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- Built-in safety valve prevents accidental over-pressurization
| Oil Capacity - Retract | 11.34 in3, 186 cm3 |
| Saddle Tilt Angle [Max] | 5 degrees |
| Cylinder Type | Aluminum Cylinder |
| Cylinder Capacity Advance [MAX] | 218 kN |
| Coupler Used | CR400 Coupler |
| Action | Double-Acting |
| Material | Aluminum |
| Collapsed Height [Min] | 5 in, 128 mm |
| Cylinder Effective Area - Advance | 4.83 in2, 31.2 cm2 |
| Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
| Stroke | 3.94 in, 100 mm |
| Base Mounting Holes Thread | M6 |
| Cylinder Effective Area - Retract | 2.88 in2, 18.6 cm2 |
| O.D. | 4.45 in, 113 mm |
| Surface Treatment | Anodized |
| Plunger Type | Solid |
| Saddle Protrusion From Plunger | 0.12 in |
| Cylinder Bore Diameter | 2.48 in, 63 mm |
| Oil Capacity - Advance | 19.03 in3, 312 cm3 |
| Base To Advance Port | 1.19 in, 30 mm |
| Bore Size | 2.48 in, 63 mm |
| Saddle Diameter | 1.22 in, 42 mm |
| Extended Height | 13.35 in, 339 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Plunger Diameter | 1.58 in, 40 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Class | 20 Ton |
| Optional Tilt Saddle Diameter | 1.65 in |
| Collapsed Height | 9.42 in, 239 mm |
| Series | RAR |
| Base Mounting Holes Bolt Circle | 93 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Top To Retract Port | 1.97 in, 50 mm |
| Body Material | Aluminum |
| Weight | 23.6 LB |
| EAN or UPC | 662005160204 |

