- RB Series
| Cylinder Tonnage | 10 tons |
| Family Name | Cylinder Mounting Block |
| Height | 1 in |
| Internal Thread Size | 2 1/4-14 |
| Length | 4 1/2 in |
| Bolt Hole Pattern | N/A |
| Series | RB |
| Weight | 3.5 LB |
| EAN or UPC | 662005306022 |
| Cylinder Tonnage | 10 tons |
| Family Name | Cylinder Mounting Block |
| Height | 1 in |
| Internal Thread Size | 2 1/4-14 |
| Length | 4 1/2 in |
| Bolt Hole Pattern | N/A |
| Series | RB |
| Weight | 3.5 LB |
| EAN or UPC | 662005306022 |