- RB Series
| Length | 4 in |
| Internal Thread Size | 2 3/4-16 |
| Bolt Hole Pattern | N/A |
| Cylinder Tonnage | 15 tons |
| Family Name | Cylinder Mounting Block |
| Height | 1 1/2 in |
| Series | RB |
| Weight | 5.0 LB |
| EAN or UPC | 662005306046 |
| Length | 4 in |
| Internal Thread Size | 2 3/4-16 |
| Bolt Hole Pattern | N/A |
| Cylinder Tonnage | 15 tons |
| Family Name | Cylinder Mounting Block |
| Height | 1 1/2 in |
| Series | RB |
| Weight | 5.0 LB |
| EAN or UPC | 662005306046 |