- RB Series
| Internal Thread Size | 3 5/16-12 |
| Bolt Hole Pattern | N/A |
| Length | 5 in |
| Cylinder Tonnage | 25 tons |
| Height | 2 in |
| Family Name | Cylinder Mounting Block |
| Series | RB |
| Weight | 14.0 LB |
| EAN or UPC | 662005306060 |
| Internal Thread Size | 3 5/16-12 |
| Bolt Hole Pattern | N/A |
| Length | 5 in |
| Cylinder Tonnage | 25 tons |
| Height | 2 in |
| Family Name | Cylinder Mounting Block |
| Series | RB |
| Weight | 14.0 LB |
| EAN or UPC | 662005306060 |