- RB Series
| Length | 3 1/2 in |
| Family Name | Cylinder Mounting Block |
| Height | 1 in |
| Internal Thread Size | 1 1/2-16 |
| Cylinder Tonnage | 5 tons |
| Bolt Hole Pattern | N/A |
| Series | RB |
| Weight | 2.6 LB |
| EAN or UPC | 662005306008 |
| Length | 3 1/2 in |
| Family Name | Cylinder Mounting Block |
| Height | 1 in |
| Internal Thread Size | 1 1/2-16 |
| Cylinder Tonnage | 5 tons |
| Bolt Hole Pattern | N/A |
| Series | RB |
| Weight | 2.6 LB |
| EAN or UPC | 662005306008 |