- 10 ton Capacity
- 2 1/8" Stroke
- Single-Acting
- General Purpose Design
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Outside Dia. | 2.25 in |
| Operating Pressure [Max] | 10000 psi |
| Plunger Diameter | 1.5 in |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Capacity | 10 tons |
| Height [Min] | 4.78 in |
| Activating Fluid | Hydraulic Oil |
| Single/Double-Acting | Single Acting |
| Plunger Internal Thread | 1 in - 8 |
| Puller Capacity | 10 tons |
| Insert Thread Size | 1-8 |
| Collar Thread | 2 1/4-14 |
| Collapsed Height | 4.78 in |
| Retracted Height | 4.78 in |
| Capacity @ 10,000 psi | 10 tons |
| Cylinder Effective Area | 2.24 in2 |
| Stroke Length [Max] | 2.130 in |
| Oil Capacity | 4 3/4 in3 |
| Height [Max] | 6.91 in |
| Stroke | 2.13 in |
| Action | Single Acting |
| O.D. | 2.25 in |
| Weight | 5.1 LB |

