- 50 ton Capacity
- 6 1/4" Stroke
- Single-Acting
- General Purpose Design
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Plunger Diameter | 3.13 in |
| Insert Thread Size | N/A |
| Oil Capacity | 69.03 in3 |
| Capacity @ 10,000 psi | 50 tons |
| Maximum Operating Pressure | 10000 psi |
| Single/Double-Acting | Single Acting |
| Height [Min] | 11.13 in |
| Stroke Length [Max] | 6 1/4 in |
| Operating Pressure [Max] | 10000 psi |
| Cylinder Capacity | 50 tons |
| Puller Capacity | 50 tons |
| Plunger Internal Thread | N/A |
| Retracted Height | 11.13 in |
| Collar Thread | 5-12 |
| Cylinder Effective Area | 11.04 in2 |
| Outside Dia. | 5 in |
| Activating Fluid | Hydraulic Oil |
| Height [Max] | 17.38 in |
| Collapsed Height | 11.13 in |
| Action | Single Acting |
| Stroke | 6 1/4 in |
| O.D. | 5 in |
| Weight | 51.0 LB |

